Motion
USM-4300L-XXXXL
Shirt - Tunic, Long Sleeve, Silver Color
Mi Item #15873921
MFR #USM-4300L-XXXXL
Price$2,526.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Tunic, Long Sleeve, Silver Color
Mi Item #15873921
MFR #USM-4300L-XXXXL

Mfr description
USM-4300L-XXXXL METAL MESH CLTHNG TUNIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,526.47/each

Specifications

Details

  • Additional Details
    316L surgical-grade stainless steel, Individually welded rings, 4-ring linked, Shoulder flap with snap closure, Lightweight mesh rings, Safe for direct food contact
  • Approval Listing Regulations
    EN 1082-1, FDA 21 CFR
  • Color
    Silver
  • Country of Origin
    China
  • Description
    Stainless Steel Mesh Full Body Tunic with Sleeves
  • Garment Use
    Food Processing
  • Group & Class
    Non-ANSI
  • Includes
    Shoulder flap with snap closure, Two full sleeves
  • Product Line
    US Mesh
  • Shirt Style
    Tunic
  • Sleeve Style
    Long Sleeve
  • Type
    Work Shirt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)