Motion
USM-1190C-XL
Steel Mesh Cut Resistant Glove - Stainless Steel Mesh, Stainless Steel Shell, Size XL or Size 10
Mi Item #15873928
MFR #USM-1190C-XL
Price$362.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Mesh Cut Resistant Glove - Stainless Steel Mesh, Stainless Steel Shell, Size XL or Size 10
Mi Item #15873928
MFR #USM-1190C-XL

Mfr description
USM-1190C-XL METAL MESH GLOVES GLOVE
  • Individually welded 7 mm Stainless Steel rings;316L surgical grade Stainless Steel;Non-corrosive;4-ring hook up;21 CFR compliant;Food contact approved;Side split;Adjustable strap;Color coded strap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.74/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Applications
    Butchering, Cleaning, Food Preparation, Knife Sharpening
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Silver
  • Construction Description
    Stainless Steel mesh
  • Country of Origin
    China
  • Cuff Type
    Wrist Length
  • Description
    Large Ring Stainless Steel Mesh Glove with Adjustable Strap - Wrist Length
  • Description Keyword
    Stainless Steel Mesh
  • Features
    21 CFR compliant, 316L surgical grade Stainless Steel, 4-ring hook up, Adjustable strap, Color coded strap, Food contact approved, Individually welded 7 mm Stainless Steel rings, Non-corrosive, Side split
  • Finger Coverage
    Full Finger
  • Liner/Shell Material
    Stainless Steel
  • Manufacturer Catalog Number
    USM-1190
  • Material
    Stainless Steel
  • Material Type
    Stainless Steel
  • Other Standards Met
    21 CFR
  • Product Line
    US Mesh
  • Product Types
    Stainless Steel Mesh Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    US Mesh
  • Standards Met
    21 CFR
  • Type
    Stainless Steel Mesh Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)