Motion
PJG6002.5CMHVBUVPP1TH-3XL

PIP PROTECTIVE IND.PROD.
PJG6002.5CMHVBUVPP1TH-3XL

Shirt - Finger Cots, Sleeveless, Natural Color
Mi Item #15873940
MFR #PJG6002.5CMHVBUVPP1TH-3XL
Price$801.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
PJG6002.5CMHVBUVPP1TH-3XL

Shirt - Finger Cots, Sleeveless, Natural Color
Mi Item #15873940
MFR #PJG6002.5CMHVBUVPP1TH-3XL

Mfr description
PJG6002.5CMHVBUVPP1TH-3XL CUT RSTNT WEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$801.82/each

Specifications

Details

  • Additional Details
    Packaged for ISO 5 (Class 100) applications, Eliminates contamination risks from silicone oils, skin salts, particulates and plasticizers, Unique, Stand-Up Pouch, Contains 100% natural latex, Compliant with ASTM and IEST-RP-CC 005.3 standards, RoHS and REACH compliant, P3 Polar Process
  • Approval Listing Regulations
    ISO 5 (Class 100), ASTM, IEST-RP-CC 005.3, RoHS, REACH
  • Color
    Natural
  • Country of Origin
    Vietnam
  • Description
    Powder-Free Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
  • Garment Use
    Controlled Environment
  • Group & Class
    ISO 5 (Class 100)
  • Includes
    Stand-Up Pouch
  • Product Line
    QRP Qualatex
  • Shirt Style
    Finger Cots
  • Sleeve Style
    Sleeveless
  • Type
    Finger Cot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)