Motion
J100SP-3CM-HVB-TL-2XL-NS

PIP PROTECTIVE IND.PROD.
J100SP-3CM-HVB-TL-2XL-NS

Jacket & Coat - Ata Technology Blend Material, 2 XL Size, Dark Gray Color, Zipper Front Closure
Mi Item #15873950
MFR #J100SP-3CM-HVB-TL-2XL-NS
Price$552.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
J100SP-3CM-HVB-TL-2XL-NS

Jacket & Coat - Ata Technology Blend Material, 2 XL Size, Dark Gray Color, Zipper Front Closure
Mi Item #15873950
MFR #J100SP-3CM-HVB-TL-2XL-NS

Mfr description
J100SP-3CM-HVB-TL-2XL-NS CUT RSTNT WEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.47/each

Specifications

Dimensions

  • Size
    2

Details

  • Additional Details
    Thumb Loops: Yes | Collar: 3 in Comfort Collar | Antimicrobial: Yes
  • Approval Listing Regulations
    ASTM F2992-15
  • Closure Type
    Zipper
  • Collar Style
    3 in Comfort Collar
  • Color
    Dark Gray
  • Description
    Blended Cut Resistant Jacket with Hi-Vis Sleeves and Thumb Loops
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Cut Resistant
  • Gender
    Unisex
  • High Visibility
    Yes
  • Hood Type
    No Hood
  • Material
    Ata Technology Blend
  • Product Line
    Kut Gard ATA PreventWear
  • Protection Type
    Jacket
  • Removable Sleeves
    No
  • Series
    Kut Gard ATA PreventWear
  • Shirt Style
    Zip Front
  • Style
    Jacket
  • Wrist Closure
    Thumb Loops
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)