Motion
MATPBK40GYPL-M
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 4, Seamless Knit
Mi Item #15873986
MFR #MATPBK40GYPL-M
Price$70.90/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 4, Seamless Knit
Mi Item #15873986
MFR #MATPBK40GYPL-M

Mfr description
MATPBK40GYPL-M WPP CUT RESISTANT GLOVES
  • ATA Technology;Seamless Knit;Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.90/dz

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Automotive Applications, Machine Operations, Metal Fabrication, Plastic Molding
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Black
  • Construction Description
    Seamless knit
  • Country of Origin
    United States
  • Description
    Seamless Knit ATA Technology / Cotton Blended Glove - Heavy Weight
  • Description Keyword
    Seamless Knit
  • Duty Type
    Heavy Weight
  • Features
    ATA Technology, Made in the USA, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A4
  • Liner/Shell Material
    Cotton Blend
  • Manufacturer Catalog Number
    MATPBK40GYPL-M
  • Material
    ATA Technology, Cotton Blend
  • Material Type
    ATA Technology, Cotton Blend
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Kut Gard
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)