Motion
P150SP-2CMHV2B2-TL-M-NS

PIP PROTECTIVE IND.PROD.
P150SP-2CMHV2B2-TL-M-NS

Shirt - Natural Color
MI ITEM #15874008
MFR #P150SP-2CMHV2B2-TL-M-NS
Price$334.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
P150SP-2CMHV2B2-TL-M-NS

Shirt - Natural Color
MI ITEM #15874008
MFR #P150SP-2CMHV2B2-TL-M-NS

Mfr description
P150SP-2CMHV2B2-TL-M-NS CUT RSTNT WEAR P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.64/each

Specifications

Details

  • Additional Details
    Made of 100% natural latex, Lightly powdered, RoHS compliant, Vacuum Sealed
  • Approval Listing Regulations
    RoHS Compliant
  • Color
    Natural
  • Country of Origin
    Vietnam
  • Description
    Disposable Vacuum Sealed Latex Finger Cots, Powdered - 3.5 Mil
  • Garment Use
    Controlled Environment
  • Includes
    Powder
  • Product Line
    QRP Qualatex
  • Type
    Finger Cot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)