Motion
J100SP-3CM-HV2-TL-L-NS

PIP PROTECTIVE IND.PROD.
J100SP-3CM-HV2-TL-L-NS

Jacket & Coat - Black Color, Ratchet Front Closure
Mi Item #15874032
MFR #J100SP-3CM-HV2-TL-L-NS
Price$594.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
J100SP-3CM-HV2-TL-L-NS

Jacket & Coat - Black Color, Ratchet Front Closure
Mi Item #15874032
MFR #J100SP-3CM-HV2-TL-L-NS

Mfr description
J100SP-3CM-HV2-TL-L-NS CUT RSTNT WEAR JA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.79/each

Specifications

Details

  • Additional Details
    Packed: 48/Case | Stock Type: STOCK
  • Applications
    Welding
  • Closure Type
    Ratchet
  • Color
    Black
  • Description
    Custom-fit Replacement Headgear
  • Front Closure
    Ratchet
  • Garment Type
    Headgear
  • Garment Use
    Welding
  • Gender
    Unisex
  • Hood Type
    No Hood
  • Product Line
    Tigerhood Classic
  • Protection Type
    Headgear
  • Series
    Tigerhood Classic
  • Style
    Headgear
  • Wrist Closure
    Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)