Motion
USM-4301L-XXL
Shirt - Work Shirt, Yellow Color
Mi Item #15874071
MFR #USM-4301L-XXL
Price$2,635.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Yellow Color
Mi Item #15874071
MFR #USM-4301L-XXL

Mfr description
USM-4301L-XXL PIP METAL MESH CLOTHING TU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,635.29/each

Specifications

Dimensions

  • Length
    203.20 cm, 80.0000 in

Details

  • Additional Details
    Attached Hood, Sealed Side Seams, Waterproof, Bagged Each
  • ANSI Class
    Non-ANSI
  • Approval Listing Regulations
    Non-ANSI
  • Color
    Yellow
  • Country of Origin
    China
  • Description
    Waterproof Sport Poncho with Hood, .4mm PE, Yellow
  • Garment Use
    Workwear
  • Group & Class
    Non-ANSI
  • Includes
    Attached Hood
  • Product Line
    Boss
  • Shirt Style
    Work Shirt
  • Type
    Work Shirt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)