Motion
J345SP-2.5CM-HVS-TH-L

PIP PROTECTIVE IND.PROD.
J345SP-2.5CM-HVS-TH-L

Jacket & Coat - Latex Material, Natural Color
Mi Item #15874089
MFR #J345SP-2.5CM-HVS-TH-L
Price$633.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
J345SP-2.5CM-HVS-TH-L

Jacket & Coat - Latex Material, Natural Color
Mi Item #15874089
MFR #J345SP-2.5CM-HVS-TH-L

Mfr description
J345SP-2.5CM-HVS-TH-L CUT RSTNT WEAR JAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.60/each

Specifications

Details

  • Additional Details
    Packed: 14400/Case | Stock Type: STOCK
  • ANSI Class
    ISO 5 (Class 100)
  • Applications
    Cleaning, Die bonding, Discrete components, Disk drives/thin film heads, Finishing, Handling of precision instruments, Hard drive assemblies, Optics, Wire attach
  • Approval Listing Regulations
    ASTM, IEST-RP-CC 005.3, ISO 5 (Class 100), REACH, RoHS
  • Cold Weather Usage
    No
  • Color
    Natural
  • Description
    Powder-Free Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
  • Flame Resistant
    No
  • Garment Type
    Finger Cot
  • Garment Use
    Cleanroom
  • Gender
    Unisex
  • Group & Class
    ISO 5 (Class 100)
  • High Visibility
    No
  • Hood Type
    No Hood
  • Material
    Latex
  • Product Line
    Qualatex
  • Protection Type
    Finger Cot
  • Series
    Qualatex
  • Style
    Finger Cot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)