Motion
P145SP-3CM-HV2-TL-2XL

PIP PROTECTIVE IND.PROD.
P145SP-3CM-HV2-TL-2XL

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874095
MFR #P145SP-3CM-HV2-TL-2XL
Price$501.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
P145SP-3CM-HV2-TL-2XL

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874095
MFR #P145SP-3CM-HV2-TL-2XL

Mfr description
P145SP-3CM-HV2-TL-2XL CUT RSTNT WEAR PUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.24/each

Specifications

Details

  • Additional Details
    Antimicrobial-treated yarn, Odor control, 3 in comfort collar, Retroreflective two-tone tape on biceps, Made in the USA
  • Approval Listing Regulations
    ASTM F2992-15
  • Color
    Dark Gray
  • Country of Origin
    US
  • Description
    Blended Cut Resistant Pullover with Reflective Taped Sleeves and Thumb Loops
  • Garment Use
    Cut Resistant Wear
  • Includes
    Reflective Taped Sleeves, Thumb Loops
  • Product Line
    Kut Gard ATA PreventWear
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve
  • Type
    Pullover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)