Specifications
Details
- Additional DetailsPowder-Free, Vacuum Sealed, ISO 5 (Class 100)
- Approval Listing RegulationsISO 5 (Class 100)
- ColorNatural
- Country of OriginVietnam
- DescriptionPowder-Free Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
- Garment UseControlled Environment
- Group & ClassISO 5 (Class 100)
- Product LineQRP Qualatex
- TypeFinger Cot
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)