Motion
USM-4356TI-L
Apron - Silver Color
Mi Item #15874125
MFR #USM-4356TI-L
Price$6,772.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - Silver Color
Mi Item #15874125
MFR #USM-4356TI-L

Mfr description
USM-4356TI-L PIP METAL MESH CLOTHING APR
  • Titanium is 40% lighter than stainless steel, especially beneficial when wearing extended length of time - workers will feel less fatigue than when wearing standard stainless steel mesh tunics
  • Full back construction to provide cut protection for upper torso and
  • thighs, with a 24.0000 in back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,772.86/each

Specifications

Details

  • Color
    Silver
  • Features
    Easy, over the head donning for quick dressing and undressing, Full back construction to provide cut protection for upper torso and, Individually welded titanium rings maximizes flexibility, strength and durability, Titanium is 40% lighter than stainless steel, especially beneficial when wearing extended length of time - workers will feel less fatigue than when wearing standard stainless steel mesh tunics, Titanium is non-corrosive and antimicrobial to not harbor bacteria, thighs, with a 24.0000 in back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)