Motion
G13CC/8YL-3XL
Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 8, Seamless Knit
Mi Item #15874133
MFR #G13CC/8YL-3XL
Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 8, Seamless Knit
Mi Item #15874133
MFR #G13CC/8YL-3XL

Mfr description
G13CC/8YL-3XL CLAW COVER CUT GLOVES GLOV
  • Antimicrobial;Food Safe;Made in the U.S.A;Seamless Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.63/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    3XL
  • Size
    3

Details

  • Ansi Isea Cut Resistance Level
    Level 8
  • Applications
    Food Industry, Food Processing
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Hi-Vis Yellow
  • Construction Description
    spandex plating
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit HPPE / Stainless Steel Blended Antimicrobial Glove - Light Weight
  • Description Keyword
    Seamless Knit
  • Duty Type
    Heavy Duty
  • Features
    Antimicrobial, Food Safe, Made in the U.S.A, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A8
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Stainless Steel Blended
  • Manufacturer Catalog Number
    G13CC/8YL-3XL
  • Material
    HPPE
  • Material Type
    HPPE, Stainless Steel Blended
  • Other Standards Met
    FDA 21 CFR 177.2800
  • Product Line
    Claw Cover
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    204
  • Series
    Claw Cover
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15, FDA 21 CFR 177.2800
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)