Motion
P100SP-3CM-HV2-TL-XL

PIP PROTECTIVE IND.PROD.
P100SP-3CM-HV2-TL-XL

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874136
MFR #P100SP-3CM-HV2-TL-XL
Price$465.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
P100SP-3CM-HV2-TL-XL

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874136
MFR #P100SP-3CM-HV2-TL-XL

Mfr description
P100SP-3CM-HV2-TL-XL CUT RSTNT WEAR PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.96/each

Specifications

Details

  • Additional Details
    ANSI Cut A6 (Abdomen), ANSI Cut A5 (Neck and Forearms), ANSI Cut A4 (Biceps, Chest and Back), Antimicrobial-treated yarn, Snug cuffs, Protective 3 in collar, Dark color helps hide dirt
  • Approval Listing Regulations
    ASTM F2992-15
  • Color
    Dark Gray
  • Country of Origin
    US
  • Description
    Blended Cut Resistant Pullover
  • Garment Use
    Cut Resistant Wear
  • Includes
    Protective 3 in collar
  • Product Line
    Kut Gard ATA PreventWear
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve
  • Type
    Work Shirt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)