Motion
USM-4325L-S
Shirt - Pullover, Short Sleeve, Yellow Color
Mi Item #15874176
MFR #USM-4325L-S
Price$3,262.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Pullover, Short Sleeve, Yellow Color
Mi Item #15874176
MFR #USM-4325L-S

Mfr description
USM-4325L-S PIP METAL MESH CLOTHING TUNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,262.30/each

Specifications

Dimensions

  • Length
    203.20 cm, 80.0000 in

Details

  • Additional Details
    Sealed Side Seams, Waterproof
  • Color
    Yellow
  • Country of Origin
    China
  • Description
    Waterproof Sport Poncho with Hood, .4mm PE, Yellow
  • Garment Use
    Workwear
  • Group & Class
    Unrated
  • Includes
    Attached Hood
  • Product Line
    Boss
  • Shirt Style
    Pullover
  • Sleeve Style
    Short Sleeve
  • Type
    Work Shirt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)