Motion
MATA503HA-3-PD2-OERTH-2XL

PIP PROTECTIVE IND.PROD.
MATA503HA-3-PD2-OERTH-2XL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 9, Seamless Knit
Mi Item #15874188
MFR #MATA503HA-3-PD2-OERTH-2XL
Price$245.13/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
MATA503HA-3-PD2-OERTH-2XL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 9, Seamless Knit
Mi Item #15874188
MFR #MATA503HA-3-PD2-OERTH-2XL

Mfr description
MATA503HA-3-PD2-OERTH-2XL KUT GARD GLOVE
  • Seamless Knit;Knit Wrist;Made in the USA;Cotton/Polyester plating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.13/dz

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2XL
  • Size
    2

Details

  • ANSI Contact Heat
    200 °C
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 9
  • Applications
    Assembly, Automotive Applications, Canning, Cut Resistance with Light Heat Protection, Food processing, Glass Operations, Metal fabrication, Metal stamping, Painting, Plastic molding, Pulp and paper processing, Recycling, Sheet Metal fabrication
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Green
  • Construction Description
    Polyester Plating
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA Hide-Away / Aramid Blended Glove with Cotton/Polyester Plating - Heavy Weight
  • Description Keyword
    Seamless Knit
  • Duty Type
    Heavy Duty
  • Features
    Cotton/Polyester plating, Knit Wrist, Made in the USA, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A9
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Liner/Shell Material
    ATA HideAway blend
  • Lining Material
    Cotton/Polyester
  • Manufacturer Catalog Number
    MATA503HA-2XL
  • Material
    Aramid
  • Material Type
    Aramid
  • Other Standards Met
    ASTM D3884-09, ASTM F1060-08, ASTM F2992-15
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Kut Gard
  • Standards Met
    ANSI/ISEA 105, ASTM D3884-09, ASTM F1060-08, ASTM F2992-15
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)