Motion
J145SP-2.5CM-HVB-PP1-TL-M

PIP PROTECTIVE IND.PROD.
J145SP-2.5CM-HVB-PP1-TL-M

Jacket & Coat - 100% Natural Latex Material
Mi Item #15874190
MFR #J145SP-2.5CM-HVB-PP1-TL-M
Price$666.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
J145SP-2.5CM-HVB-PP1-TL-M

Jacket & Coat - 100% Natural Latex Material
Mi Item #15874190
MFR #J145SP-2.5CM-HVB-PP1-TL-M

Mfr description
J145SP-2.5CM-HVB-PP1-TL-M KUT GARD JACKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.75/each

Specifications

Details

  • Flame Resistant
    No
  • Garment Type
    Finger Cot
  • Material
    100% Natural Latex
  • Protection Type
    Finger Cot
  • Style
    Finger Cot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)