Motion
P345SP-2.5CMBP-TH-S

PIP PROTECTIVE IND.PROD.
P345SP-2.5CMBP-TH-S

Shirt - Natural Color
MI ITEM #15874231
MFR #P345SP-2.5CMBP-TH-S
Price$541.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
P345SP-2.5CMBP-TH-S

Shirt - Natural Color
MI ITEM #15874231
MFR #P345SP-2.5CMBP-TH-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$541.49/each

Specifications

Details

  • Additional Details
    Packaged for ISO 5 (Class 100) applications, Eliminates contamination risks from silicone oils, skin salts, particulates and plasticizers, Unique, Stand-Up Pouch- easy product identification, Contains 100% natural latex, which may cause allergic reactions, Compliant with ASTM and IEST-RP-CC 005.3 standards, RoHS and REACH compliant, P3 Polar Process, Bulk Pack
  • Approval Listing Regulations
    ISO 5 (Class 100), ASTM, IEST-RP-CC 005.3, RoHS, REACH
  • Color
    Natural
  • Country of Origin
    Vietnam
  • Description
    Powder-Free Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
  • Garment Use
    Controlled Environment
  • Group & Class
    ISO 5 (Class 100)
  • Includes
    100% natural latex
  • Product Line
    QRP Qualatex
  • Type
    Finger Cot

Overview

Mfr description
P345SP-2.5CMBP-TH-S CUT RSTNT WEAR PULLO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought