Motion
PJG145-3CM-HVB-TH-3XL-NS

PIP PROTECTIVE IND.PROD.
PJG145-3CM-HVB-TH-3XL-NS

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874257
MFR #PJG145-3CM-HVB-TH-3XL-NS
Price$728.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
PJG145-3CM-HVB-TH-3XL-NS

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874257
MFR #PJG145-3CM-HVB-TH-3XL-NS

Mfr description
PJG145-3CM-HVB-TH-3XL-NS KUT GARD PULLOV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$728.94/each

Specifications

Details

  • Additional Details
    3/4 mesh back promotes breathability, Snug cuffs with thumb holes keep sleeves from riding up, 3 in comfort collar has cooling effect against the skin, High-visibility yellow biceps enhance visibility, Antimicrobial-treated yarn provides odor control and helps discourage bacterial growth
  • Approval Listing Regulations
    ASTM F2992-15
  • Color
    Dark Gray
  • Country of Origin
    US
  • Description
    Blended Cut Resistant 1/4 Zip Pullover with Thumb Holes
  • Garment Use
    High Visibility
  • Includes
    Thumb Holes
  • Product Line
    Kut Gard ATA PreventWearTM
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve
  • Type
    Work Shirt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)