Motion
HSCTM3-49NV-4XL
Shirt - Sitewear Top, Raglan, Navy Color
Mi Item #15874262
MFR #HSCTM3-49NV-4XL
Price$46.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Sitewear Top, Raglan, Navy Color
Mi Item #15874262
MFR #HSCTM3-49NV-4XL

Mfr description
HSCTM3-49NV-4XL REUSABLE CLOTHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.79/each

Specifications

Details

  • Additional Details
    Raglan Sleeves for added movement, Knit cuffs for comfort, Bound neck seam provides superior liquid and particle repellency, Slits at bottom of side seam for extra room, Industrial laundry friendly
  • ANSI Class
    Non-ANSI
  • Approval Listing Regulations
    Non-ANSI
  • Color
    Navy
  • Country of Origin
    China
  • Description
    Microdenier Navy Sitewear Top with Snap Placket
  • Garment Use
    Controlled Environment
  • Includes
    Bound neck seam, Knit cuffs, Placket 3 snap front
  • Product Line
    Uniform Technology
  • Shirt Style
    Sitewear Top
  • Sleeve Style
    Raglan
  • Type
    Sitewear Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)