Motion
G13CC/8YL-M
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 8, Seamless Knit
Mi Item #15874275
MFR #G13CC/8YL-M
Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 8, Seamless Knit
Mi Item #15874275
MFR #G13CC/8YL-M

Mfr description
G13CC/8YL-M CLAW COVER CUT GLOVES GLOVE
  • Seamless Knit;Antimicrobial;Food Safe;Made in the U.S.A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.63/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Ansi Isea Cut Resistance Level
    Level 8
  • Applications
    Food Industry, Food Processing
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Hi-Vis Yellow
  • Construction Description
    spandex plating
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Lightweight cut resistant gloves for the Food Industry. Available in multiple colors: yellow, orange, blue, purple, green, brown, black, gray, and white. Order in full color sets or a different color for each size. These ANSI A8 cut resistance gloves are intended for heavy duty applications. Our proprietary blend of cut resistant fibers delivers superior performance as well as soft and stretchy comfort.
  • Description Keyword
    Seamless Knit
  • Duty Type
    Heavy Duty
  • Features
    Antimicrobial, Food Safe, Made in the U.S.A, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A8
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Stainless Steel Blended
  • Manufacturer Catalog Number
    G13CC/8YL-M
  • Material
    HPPE
  • Material Type
    HPPE, Stainless Steel Blended
  • Other Standards Met
    ASTM F2992-15, FDA 21 CFR 177.2800
  • Product Line
    Claw Cover
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    204
  • Series
    Claw Cover
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15, FDA 21 CFR 177.2800
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)