Specifications
Dimensions
- Glove SizeOne Size
Details
- ColorBlack
- Country of OriginMexico
- DescriptionCustom-fit Replacement Headgear
- Manufacturer Catalog Number3C
- Product LineTigerhoodTM Classic
- Product TypesReplacement Headgear
- Quantity48
- SeriesTigerhood Classic
- TypeReplacement Headgear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)