Motion
P100SP-HVB-TH-M-NS

PIP PROTECTIVE IND.PROD.
P100SP-HVB-TH-M-NS

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874296
MFR #P100SP-HVB-TH-M-NS
Price$417.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
P100SP-HVB-TH-M-NS

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874296
MFR #P100SP-HVB-TH-M-NS

Mfr description
P100SP-HVB-TH-M-NS CUT RSTNT WEAR PULLOV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.94/each

Specifications

Details

  • Additional Details
    ANSI Cut A6 (Abdomen), ANSI Cut A5 (Neck and Forearms), ANSI Cut A4 (Biceps, Chest and Back), Antimicrobial-treated yarn, Protective 3 in collar, Dark color helps hide dirt
  • Approval Listing Regulations
    ASTM F2992-15
  • Color
    Dark Gray
  • Country of Origin
    US
  • Description
    Kut Gard ATA PreventWear: Blended Cut Resistant Pullover
  • Garment Use
    Cut Resistant Wear
  • Includes
    Protective 3 in collar
  • Product Line
    Kut Gard ATA PreventWear
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve
  • Type
    Pullover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)