Motion
P190BP-PP1-TL-L-NS

PIP PROTECTIVE IND.PROD.
P190BP-PP1-TL-L-NS

Shirt - Pullover, Dark Gray Color
MI ITEM #15874301
MFR #P190BP-PP1-TL-L-NS
Price$769.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
P190BP-PP1-TL-L-NS

Shirt - Pullover, Dark Gray Color
MI ITEM #15874301
MFR #P190BP-PP1-TL-L-NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$769.60/each

Specifications

Details

  • Additional Details
    ANSI Cut A9 (Abdomen with Belly Patch), ANSI Cut A8 (Biceps), ANSI Cut A7 (Neck), ANSI Cut A5 (Forearm, Chest and Upper Back), Removable belly patch, Antimicrobial-treated yarn, Thumb loops, 3/4 mesh back design, 3 in comfort collar, Integrated chest pen pocket, High-visibility yellow biceps
  • Approval Listing Regulations
    ASTM F2992-15
  • Color
    Dark Gray
  • Country of Origin
    US
  • Description
    Blended Cut Resistant Pullover with Removable Belly Patch
  • Garment Use
    High Visibility
  • Includes
    Chest pen pocket, Removable Belly Patch, Thumb loops
  • Number Of Pockets
    1
  • Product Line
    Kut Gard ATA PreventWear
  • Shirt Style
    Pullover
  • Type
    Work Shirt

Overview

Mfr description
P190BP-PP1-TL-L-NS CUT RSTNT WEAR PULLOV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought