Motion
USM-2100W
Apron - 316L Stainless Steel Wire Material, Silver Color, 20.0000 in Wide, 34.0000 in Long
Mi Item #15874322
MFR #USM-2100W
Price$748.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - 316L Stainless Steel Wire Material, Silver Color, 20.0000 in Wide, 34.0000 in Long
Mi Item #15874322
MFR #USM-2100W

Mfr description
USM-2100W PIP METAL MESH CLOTHING APRON
  • 316L Surgical grade steel for sanitation and food safety purposes
  • steel is non-corrosive and will not harbor bacteria
  • Adjustable elastic straps for a comfortable and custom fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$748.89/each

Specifications

Dimensions

  • Length
    34.0000 in
  • Width
    20.0000 in

Details

  • Color
    Silver
  • Features
    steel is non-corrosive and will not harbor bacteria, 316L Surgical grade steel for sanitation and food safety purposes, Adjustable elastic straps for a comfortable and custom fit, Garments are made in compliance with the European EN1082 Standard, Multiple lengths and widths available for a broad range of employee acceptance, Split leg styles have grommets and straps to fasten around legs, US Mesh gloves and garments are compliant with FDA 21 CFR and safe for direct food contact
  • Material
    316L Stainless Steel Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)