Motion
P191SP-PP1-TL-6XL

PIP PROTECTIVE IND.PROD.
P191SP-PP1-TL-6XL

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874369
MFR #P191SP-PP1-TL-6XL
Price$810.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
P191SP-PP1-TL-6XL

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874369
MFR #P191SP-PP1-TL-6XL

Mfr description
P191SP-PP1-TL-6XL CUT RSTNT WEAR PULLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$810.10/each

Specifications

Details

  • Additional Details
    ANSI Cut A8 (Biceps), ANSI Cut A7 (Neck), ANSI Cut A5 (Abdomen, Chest and Back Panel), Antimicrobial-treated yarn, 4 in comfort collar, Thumb loops, Integrated chest pen pocket, High-visibility yellow biceps, Made in the USA
  • Approval Listing Regulations
    ASTM F2992-15, ANSI Cut A8, ANSI Cut A7, ANSI Cut A5
  • Color
    Dark Gray
  • Country of Origin
    US
  • Description
    Blended Cut Resistant Pullover
  • Garment Use
    Cut Resistant Wear
  • Includes
    Integrated chest pen pocket, Thumb loops
  • Number Of Pockets
    1
  • Product Line
    Kut Gard ATA PreventWear
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve
  • Type
    Pullover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)