Motion
MSCTN-20
Protective Sleeve - Natural Color
Mi Item #15874381
MFR #MSCTN-20
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Natural Color
Mi Item #15874381
MFR #MSCTN-20

Mfr description
MSCTN-20 PIP GENERAL DUTY SLEEVE
  • For protection against minor scrapes or abrasions common in low-risk environments;the MSCTN sleeve provides outstanding comfort and value. This 2-ply seamless knit sleeve features a blend of natural cotton and polyester to provide the cool comfort of cotton plus the long-lasting durability of polyester. The MSCTN sleeve also provides low level protection against conductive heat. This sleeve is machine washable and will last through repeated use. Altogether a great value. Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Size
    20 in

Details

  • Color
    Natural
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)