Motion
P100SP-2.5CM-TL-S

PIP PROTECTIVE IND.PROD.
P100SP-2.5CM-TL-S

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874497
MFR #P100SP-2.5CM-TL-S
Price$488.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
P100SP-2.5CM-TL-S

Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874497
MFR #P100SP-2.5CM-TL-S

Mfr description
P100SP-2.5CM-TL-S KUT GARD PULLOVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.41/each

Specifications

Details

  • Additional Details
    Antimicrobial-treated yarn, Odor control, Snug cuffs, 3 in collar, Dark color helps hide dirt, MTO US
  • Approval Listing Regulations
    ASTM F2992-15, ANSI Cut A6 (Abdomen), ANSI Cut A5 (Neck and Forearms), ANSI Cut A4 (Biceps, Chest and Back), ANSI Cut A7 (Neck/Collar)
  • Color
    Dark Gray
  • Country of Origin
    US
  • Description
    Blended Cut Resistant Pullover
  • Garment Use
    Cut Resistant Wear
  • Includes
    3 in collar, Snug cuffs
  • Product Line
    Kut Gard ATA PreventWear
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve
  • Type
    Pullover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)