Specifications
Details
- ColorDark Gray
- Country of OriginUS
- DescriptionBlended Cut Resistant Pullover
- Product LineKut Gard ATA PreventWear
- TypeBlended Cut Resistant Pullover
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)