Motion
P100SP-5XL
Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874525
MFR #P100SP-5XL
Price$567.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Pullover, Long Sleeve, Dark Gray Color
Mi Item #15874525
MFR #P100SP-5XL

Mfr description
P100SP-5XL CUT RSTNT WEAR PULLOVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.70/each

Specifications

Details

  • Additional Details
    ATA Technology blend, Antimicrobial-treated yarn, Snug cuffs, Protective 3 in collar, Dark color helps hide dirt
  • Approval Listing Regulations
    ASTM F2992-15
  • Color
    Dark Gray
  • Country of Origin
    US
  • Description
    Blended Cut Resistant Pullover
  • Garment Use
    Cut Resistant Wear
  • Includes
    Protective 3 in collar, Snug cuffs
  • Product Line
    Kut Gard ATA PreventWear
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve
  • Type
    Pullover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)