Motion
61500410552 SCOTCH-BRITE SURFACE CONDITIONING DISC 120+ TR 4 IN

3M
61500410552 SCOTCH-BRITE SURFACE CONDITIONING DISC 120+ TR 4 IN

Conditioning Disc - 4.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, 120+ Grit, Brown Color
Mi Item #15876603
MFR #61500410552 SCOTCH-BRITE SURFACE CONDITIONING DISC 120+ TR 4 IN
Price$8.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500410552 SCOTCH-BRITE SURFACE CONDITIONING DISC 120+ TR 4 IN

Conditioning Disc - 4.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, 120+ Grit, Brown Color
Mi Item #15876603
MFR #61500410552 SCOTCH-BRITE SURFACE CONDITIONING DISC 120+ TR 4 IN

Mfr description
61500410552 SCOTCH-BRITE SURFACE
  • TOUGH ENOUGH FOR HEAVY-DUTY USE: Designed for high-pressure applications, such as grinding, deburring, edge breaking, blending, and refining
  • HIGH PERFORMANCE: Grade XXCRS lasts 2X longer on mild steel compared to competitive premium nonwoven abrasives (based on 3M internal testing) — while offering edge durability and shape retention during edge wear
  • PROCESS OPTIMIZATION: Grade XXCRS (60+) on mild steel processes 3X more parts than competitive premium nonwoven abrasives (based on 3M internal testing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.53/each

Specifications

Dimensions

  • Disc Diameter  
    4.0000 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Non-woven
  • Application
    Edge Chamfering, Finishing, Light Deburring, Blending, Blending Corners, Deburring, Deburring Edges, Refining, Light Grinding, Refining Scratches, Prepping Metal Prior to Paint, Surface Preparation, Surface Preparation for Painting
  • Attachment Method
    TR
  • Color
    Brown
  • Grade
    Coarse
  • Grit Number
    120+
  • Manufacturer Upc Number
    068060671912
  • Material Application
    Blending, Coarse Sanding, Deburring Edges, Edge Beveling, Edge Chamfering, Refining Scratches, Weld Blending, Edge Break, Light Deburring, Light Grinding, Paint Preparation, Prepping Metal Prior to Paint, Refining
  • Max Rpm
    15000 rpm
  • Mounting Type
    TR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)