Motion
61500410560 SCOTCH-BRITE SURFACE CONDITIONING DISC 80+ TR 4 IN

3M
61500410560 SCOTCH-BRITE SURFACE CONDITIONING DISC 80+ TR 4 IN

Conditioning Disc - 4.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, 80+ Grit, Black Color
MI ITEM #15876610
MFR #61500410560 SCOTCH-BRITE SURFACE CONDITIONING DISC 80+ TR 4 IN
Your Price$8.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500410560 SCOTCH-BRITE SURFACE CONDITIONING DISC 80+ TR 4 IN

Conditioning Disc - 4.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, 80+ Grit, Black Color
MI ITEM #15876610
MFR #61500410560 SCOTCH-BRITE SURFACE CONDITIONING DISC 80+ TR 4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.53/each(List $9.81)

Overview

Mfr description
61500410560 SCOTCH-BRITE SURFACE
  • TOUGH ENOUGH FOR HEAVY-DUTY USE: Designed for high-pressure applications, such as grinding, deburring, edge breaking, blending, and refining
  • HIGH PERFORMANCE: Grade XXCRS lasts 2X longer on mild steel compared to competitive premium nonwoven abrasives (based on 3M internal testing) — while offering edge durability and shape retention during edge wear
  • PROCESS OPTIMIZATION: Grade XXCRS (60+) on mild steel processes 3X more parts than competitive premium nonwoven abrasives (based on 3M internal testing)
  • THE SCOTCH-BRITE™ DIFFERENCE: Fibers and sharp abrasive particles are bound together to form an open, three-dimensional structure that allows fresh abrasive to be exposed as the disc wears, resulting in longer life and helping to deliver consistent performance
  • TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-Brite™ nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
  • WORKS ON A RANGE OF METALS: Made for use on aluminum, mild steel, nickel alloy, mild steel, and copper
  • QUICK AND EASY ATTACHMENT: Convenient 3M™ Roloc™ Attachment System allows for fast disc changes
  • AVAILABLE IN A RANGE OF GRADES: Choose from MED (150+), CRS (120+), XCRS (80+), and XXCRS (60+)

Specifications

  • Disc Diameter
  • Grit Number
    80+
  • Grade
    Extra Coarse
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Non-woven
  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Black
  • Manufacturer Upc Number
    068060671929
  • Application
    Edge Chamfering, Finishing, Light Deburring, Blending, Blending Corners, Deburring, Deburring Edges, Refining, Light Grinding, Refining Scratches, Prepping Metal Prior to Paint, Surface Preparation, Surface Preparation for Painting
  • Attachment Method
    TR
  • Mounting Type
    TR
  • Material Application
    Blending, Coarse Sanding, Deburring Edges, Edge Beveling, Edge Chamfering, Refining Scratches, Weld Blending, Edge Break, Light Deburring, Light Grinding, Paint Preparation, Prepping Metal Prior to Paint, Refining

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought