Motion
61500410214 SCOTCH-BRITE SURFACE CONDITIONING TN QUICK CHG DISC 60+ 5 IN

3M
61500410214 SCOTCH-BRITE SURFACE CONDITIONING TN QUICK CHG DISC 60+ 5 IN

Conditioning Disc - 5.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, 60+ Grit, Purple Color
Mi Item #15876615
MFR #61500410214 SCOTCH-BRITE SURFACE CONDITIONING TN QUICK CHG DISC 60+ 5 IN
Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61500410214 SCOTCH-BRITE SURFACE CONDITIONING TN QUICK CHG DISC 60+ 5 IN

Conditioning Disc - 5.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, 60+ Grit, Purple Color
Mi Item #15876615
MFR #61500410214 SCOTCH-BRITE SURFACE CONDITIONING TN QUICK CHG DISC 60+ 5 IN

Mfr description
61500410214 SCOTCH-BRITE SURFACE
  • TOUGH ENOUGH FOR HEAVY-DUTY USE: Designed for high-pressure applications, such as grinding, deburring, edge breaking, blending, and refining
  • HIGH PERFORMANCE: Grade XXCRS lasts 2X longer on mild steel compared to competitive premium nonwoven abrasives (based on 3M internal testing) — while offering edge durability and shape retention during edge wear
  • PROCESS OPTIMIZATION: Grade XXCRS (60+) on mild steel processes 3X more parts than competitive premium nonwoven abrasives (based on 3M internal testing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.48/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Non-woven
  • Application
    Refining, Refining Scratches, Surface Preparation, Surface Preparation for Painting, Blending, Blending Corners, Deburring, Deburring Edges, Edge Chamfering, Finishing, Light Deburring, Light Grinding, Prepping Metal Prior to Paint
  • Attachment Method
    TN
  • Color
    Purple
  • Grade
    X-Extra Coarse
  • Grit Number
    60+
  • Manufacturer Upc Number
    068060671585
  • Material Application
    Blending, Coarse Sanding, Deburring Edges, Edge Beveling, Edge Chamfering, Light Deburring, Light Grinding, Paint Preparation, Prepping Metal Prior to Paint, Refining, Refining Scratches, Weld Blending, Edge Break
  • Max Rpm
    12000 rpm
  • Mounting Type
    TN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)