Motion
7100359484

3M
7100359484

Conditioning Disc - 1-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Non-woven Backing Material, 80 Grit, Black Color
MI ITEM #15876621
MFR #7100359484
List Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100359484

Conditioning Disc - 1-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Non-woven Backing Material, 80 Grit, Black Color
MI ITEM #15876621
MFR #7100359484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.97/each for your price

Overview

Mfr description
61500410404 SCOTCH-BRITE SURFACE
  • TOUGH ENOUGH FOR HEAVY-DUTY USE: Designed for high-pressure applications, such as grinding, deburring, edge breaking, blending, and refining
  • HIGH PERFORMANCE: Grade XXCRS lasts 2X longer on mild steel compared to competitive premium nonwoven abrasives (based on 3M internal testing) — while offering edge durability and shape retention during edge wear
  • PROCESS OPTIMIZATION: Grade XXCRS (60+) on mild steel processes 3X more parts than competitive premium nonwoven abrasives (based on 3M internal testing)
  • THE SCOTCH-BRITE™ DIFFERENCE: Fibers and sharp abrasive particles are bound together to form an open, three-dimensional structure that allows fresh abrasive to be exposed as the disc wears, resulting in longer life and helping to deliver consistent performance
  • TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-Brite™ nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
  • WORKS ON A RANGE OF METALS: Made for use on aluminum, mild steel, nickel alloy, mild steel, and copper
  • QUICK AND EASY ATTACHMENT: Convenient 3M™ Roloc™ Attachment System allows for fast disc changes
  • AVAILABLE IN A RANGE OF GRADES: Choose from MED (150+), CRS (120+), XCRS (80+), and XXCRS (60+)

Specifications

  • Manufacturer Package Quantity
    50
  • Disc Diameter
  • Grit Number
    80
  • Grade
    Extra Coarse
  • Max Rpm
    30000 rpm
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Non-woven
  • Color
    Black
  • Manufacturer Stock Number
    7100359484
  • Application
    Deburring Edges, Deburring, Edge Chamfering, Finishing, Light Deburring, Light Grinding, Prepping Metal Prior to Paint, Refining Scratches, Refining, Surface Preparation for Painting, Surface Preparation, Blending Corners, Blending
  • Attachment Type
    Roloc TR
  • Disc Attachment Type
    Roloc TR
  • Mounting Type
    Quick-Change
  • Material Application
    All Metal, Aluminum, Carbon Steel, High Nickel Alloy, Mild Steel, Stainless Steel, Titanium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought