Motion
7100359481

3M
7100359481

Conditioning Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Non-woven Backing Material, 80 Grit, Black Color
Mi Item #15876627
MFR #7100359481
Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100359481

Conditioning Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Non-woven Backing Material, 80 Grit, Black Color
Mi Item #15876627
MFR #7100359481

Mfr description
61500410529 SCOTCH-BRITE SURFACE
  • TOUGH ENOUGH FOR HEAVY-DUTY USE: Designed for high-pressure applications, such as grinding, deburring, edge breaking, blending, and refining
  • HIGH PERFORMANCE: Grade XXCRS lasts 2X longer on mild steel compared to competitive premium nonwoven abrasives (based on 3M internal testing) — while offering edge durability and shape retention during edge wear
  • PROCESS OPTIMIZATION: Grade XXCRS (60+) on mild steel processes 3X more parts than competitive premium nonwoven abrasives (based on 3M internal testing)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.40/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending Corners, Blending, Deburring Edges, Deburring, Edge Chamfering, Finishing, Light Deburring, Light Grinding, Prepping Metal Prior to Paint, Refining Scratches, Refining, Surface Preparation for Painting, Surface Preparation
  • Attachment Type
    Roloc TR
  • Backing Material
    Non-woven
  • Coat Type
    Open Coat
  • Color
    Black
  • Disc Attachment Type
    Roloc TR
  • Grade
    Extra Coarse
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100359481
  • Material Application
    All Metal, Aluminum, Carbon Steel, Copper, High Nickel Alloy, Mild Steel, Stainless Steel, Titanium
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)