Motion
7100359472

3M
7100359472

Conditioning Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Non-woven Backing Material, 60 Grit, Purple Color
Mi Item #15876642
MFR #7100359472
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100359472

Conditioning Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Non-woven Backing Material, 60 Grit, Purple Color
Mi Item #15876642
MFR #7100359472

Mfr description
61500410297 SCOTCH-BRITE SURFACE
  • TOUGH ENOUGH FOR HEAVY-DUTY USE: Designed for high-pressure applications, such as grinding, deburring, edge breaking, blending, and refining
  • HIGH PERFORMANCE: Grade XXCRS lasts 2X longer on mild steel compared to competitive premium nonwoven abrasives (based on 3M internal testing) — while offering edge durability and shape retention during edge wear
  • PROCESS OPTIMIZATION: Grade XXCRS (60+) on mild steel processes 3X more parts than competitive premium nonwoven abrasives (based on 3M internal testing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.90/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending Corners, Blending, Deburring Edges, Deburring, Edge Chamfering, Finishing, Light Deburring, Light Grinding, Prepping Metal Prior to Paint, Refining Scratches, Refining, Surface Preparation for Painting, Surface Preparation
  • Attachment Type
    TSM
  • Backing Material
    Non-woven
  • Color
    Purple
  • Disc Attachment Type
    TSM
  • Grade
    Extra Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100359472
  • Material Application
    Aluminum, Carbon Steel, Copper, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)