Motion
7100358857

3M
7100358857

Conditioning Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Non-woven Backing Material, 60 Grit
MI ITEM #15876650
MFR #7100358857
Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100358857

Conditioning Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Non-woven Backing Material, 60 Grit
MI ITEM #15876650
MFR #7100358857

Mfr description
61500410735 SCOTCH-BRITE SURFACE
  • TOUGH ENOUGH FOR HEAVY-DUTY USE: Designed for high-pressure applications, such as grinding, deburring, edge breaking, blending, and refining
  • HIGH PERFORMANCE: Grade XXCRS lasts 2X longer on mild steel compared to competitive premium nonwoven abrasives (based on 3M internal testing) — while offering edge durability and shape retention during edge wear
  • PROCESS OPTIMIZATION: Grade XXCRS (60+) on mild steel processes 3X more parts than competitive premium nonwoven abrasives (based on 3M internal testing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.72/each

Specifications

Dimensions

  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending Corners, Blending, Deburring Edges, Deburring, Edge Chamfering, Finishing, Light Deburring, Light Grinding, Prepping Metal Prior to Paint, Refining Scratches, Refining, Surface Preparation for Painting, Surface Preparation, Weld Blending
  • Attachment Type
    Center Hole
  • Backing Material
    Non-woven
  • Disc Attachment Type
    Center Hole
  • Grade
    X-Extra Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100358857
  • Material Application
    All Metal, Aluminum, Carbon Steel, High Nickel Alloy, Mild Steel, Stainless Steel, Titanium
  • Max Rpm
    15000 rpm
  • Mounting Type
    Center Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)