Motion
PQ05C125
PowerQUAD 5 Gallon Vacuum Kit w/ 1.25 in Inlet
MI ITEM #15887887
MFR #PQ05C125
Your Price$1,676.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerQUAD 5 Gallon Vacuum Kit w/ 1.25 in Inlet
MI ITEM #15887887
MFR #PQ05C125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,676.78/each(List $2,095.98)

Overview

Mfr description
PQ05C125 POWERQUAD 5 GALLON VACUUM KIT W
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • Versatile: Equipped with a liquid shutoff assembly -- suitable for both wet and dry wet applications.
  • Compatible: Backwards compatible with all existing Guardair pneumatic vacuum components including drums, covers, attachments and accessories.

Specifications

  • Height
    20.1300 in
  • Length
    19.7500 in
  • Width
    19.7500 in
  • Weight
    27.00 lb
  • Includes
    (1) PowerQUAD 5-Gallon Vacuum Generating Head w/ 1.25” Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 3/8" FNPT, (1) 5/10 Gal Wire Cage Coalescing Filter, (1) Heavy-Duty, 19-Gauge, 5-Gallon Steel Drum, (1) 3/8” x 12' Air Supply Hose w/ 3/8" MNPT Swivel connectors, (1) 1-1/4" x 10' Standard Duty Vacuum Hose, (1) 1 1/4" Curved Tool Coupler, (1) 9" Long Plastic Crevice Tool, (1) 3" Round Brush Tool, (1) 19" Plastic Wand, (1) 5" Utility Tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text