Specifications
Dimensions
- Height19.1300 in
- Length19.7500 in
- Weight16.00 lb
- Width19.7500 in
Details
- Includes(1) PowerQUAD 5-Gallon Vacuum Generating Head w/ 1.25” Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 3/8" FNPT, (1) 5/10 Gal Wire Cage Coalescing Filter
Overview
Mfr description
PQ05H125 POWERQUAD 5 GALLON VACUUM GENER
- Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
- Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
- Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
- Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
- Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
- Versatile: Equipped with a liquid shutoff assembly -- suitable for both wet and dry wet applications.
- Compatible: Backwards compatible with all existing Guardair pneumatic vacuum components including drums, covers, attachments and accessories.