Motion
PQ05H125K
PowerQUAD 5 Gallon Vacuum Generating Head Kit w/ 1.25 in Inlet
MI ITEM #15887889
MFR #PQ05H125K
Price$1,715.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerQUAD 5 Gallon Vacuum Generating Head Kit w/ 1.25 in Inlet
MI ITEM #15887889
MFR #PQ05H125K

Mfr description
PQ05H125K POWERQUAD 5 GALLON VACUUM GENE
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,715.01/each

Specifications

Dimensions

  • Height
    19.1300 in
  • Length
    19.7500 in
  • Weight
    18.00 lb
  • Width
    19.7500 in

Details

  • Includes
    (1) PowerQUAD 5-Gallon Vacuum Generating Head w/ 1.25” Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 3/8" FNPT, (1) 5/10 Gal Wire Cage Coalescing Filter, (1) 3/8” x 12' Air Supply Hose w/ 3/8" MNPT Swivel connectors, (1) 1-1/4" x 10' Standard Duty Vacuum Hose, (1) 1 1/4" Curved Tool Coupler, (1) 9" Long Plastic Crevice Tool, (1) 3" Round Brush Tool, (1) 19" Plastic Wand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)