Motion
PQ10H150K
PowerQUAD 10 Gallon Vacuum Generating Head Kit w/ 1.5 in Inlet
MI ITEM #15887893
MFR #PQ10H150K
Price$2,101.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerQUAD 10 Gallon Vacuum Generating Head Kit w/ 1.5 in Inlet
MI ITEM #15887893
MFR #PQ10H150K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,101.69/each

Specifications

Dimensions

  • Height
    19.1300 in
  • Length
    19.7500 in
  • Weight
    21.00 lb
  • Width
    19.7500 in

Details

  • Includes
    (1) PowerQUAD 10-Gallon Vacuum Generating Head w/ 1.5” Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) 5/10 Gal Wire Cage Coalescing Filter, (1) 1-1/2" x 10' Standard Duty Vacuum Hose, (1) 4' Steel Wand w/ 12" Wide Aluminum Floor Tool, (1) 11" Metal Crevice Tool

Overview

Mfr description
PQ10H150K POWERQUAD 10 GALLON VACUUM GEN
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • Versatile: Equipped with a liquid shutoff assembly -- suitable for both wet and dry wet applications.
  • Compatible: Backwards compatible with all existing Guardair pneumatic vacuum components including drums, covers, attachments and accessories.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought