Motion
PQ20C150NEDPAD

GUARDAIR CORPORATION
PQ20C150NEDPAD

PowerQUAD 20 Gallon PulseAir Dust Extractor Kit w/ 1.5 in Inlet
MI ITEM #15887896
MFR #PQ20C150NEDPAD
List Price$4,869.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GUARDAIR CORPORATION
PQ20C150NEDPAD

PowerQUAD 20 Gallon PulseAir Dust Extractor Kit w/ 1.5 in Inlet
MI ITEM #15887896
MFR #PQ20C150NEDPAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,869.31/each for your price

Overview

Mfr description
PQ20C150NEDPAD POWERQUAD 20 GALLON PULSE
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • Versatile: Equipped with a liquid shutoff assembly -- suitable for wet and dry wet applications.
  • Compatible: Backwards compatible with all existing Guardair pneumatic components including drums, covers, attachments and accessories.

Specifications

  • Includes
    (1) PowerQUAD 20-Gallon PulseAir Vacuum Generating Head w 1.5” Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) HEPA Cartridge Filter, (1) Washable Pre-Filter Bag, (1) Heavy-Duty, 18-Gauge, 20-Gallon Steel Drum, (1) 1/2” x 12' Static Conductive Air Supply Hose w/ 1/2” MNPT Swivel connectors, (1) 1-1/2" x 10' Static Conductive Vacuum Hose, (1) Drum Dolly w/ (4) 3" Diameter Steel Swivel Casters
  • Air Flow Volume
    20 - 60 cfm
  • Diameter Of Hose Connection
    1.5000 in
  • Decibel Rating
    82 - 85 dB
  • Height
    48.5000 in
  • Inlet size
    1/2 in
  • Length
    24.0000 in
  • Weight
    82.00 lb
  • Width
    37.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought