Motion
PQ30C150ATEX
PowerQUAD 30 Gallon ATEX Vacuum Kit w/ 1.5 in Inlet
Mi Item #15887902
MFR #PQ30C150ATEX
Price$4,957.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerQUAD 30 Gallon ATEX Vacuum Kit w/ 1.5 in Inlet
Mi Item #15887902
MFR #PQ30C150ATEX

Mfr description
PQ30C150ATEX POWERQUAD 30 GALLON ATEX VA
  • ATEX Certified: Meets European ATEX Directives -- suitable for use in the following hazardous locations: Class I Division 1** Groups A, B, C, D T6 / Class II Division 1 Groups E, G, T6 / Class III ** Zone 1 only
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,957.89/each

Specifications

Dimensions

  • Height
    48.5000 in
  • Length
    24.0000 in
  • Weight
    80.00 lb
  • Width
    24.0000 in

Details

  • Includes
    (1) PowerQUAD 30-Gallon ATEX Vacuum Generating Head w 1.5” Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) 20/30/55 Gal Wire Cage Coalescing Filter, (1) Heavy-Duty, 18-Gauge, 30-Gallon Steel Drum, (1) 1/2” x 12' Static Conductive Air Supply Hose w/ 1/2” MNPT Swivel connectors, (1) 1-1/2" x 10' Static Conductive Vacuum Hose, (1) 4' Steel Wand w/ 12" Wide Aluminum Floor Tool, (1) 24" Metal Crevice Tool, (1) Drum Dolly w/ (4) 3" Diameter Steel Swivel Casters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)