Motion
PQ30C200ATEX
PowerQUAD 30 Gallon ATEX Vacuum Kit w/ 2 in Inlet
MI ITEM #15887906
MFR #PQ30C200ATEX
List Price$4,990.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerQUAD 30 Gallon ATEX Vacuum Kit w/ 2 in Inlet
MI ITEM #15887906
MFR #PQ30C200ATEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,990.96/each for your price

Overview

Mfr description
PQ30C200ATEX POWERQUAD 30 GALLON ATEX VA
  • ATEX Certified: Meets European ATEX Directives -- suitable for use in the following hazardous locations: Class I Division 1** Groups A, B, C, D T6 / Class II Division 1 Groups E, G, T6 / Class III** Zone 1 only
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords -- safe in wet, dry, or hazardous locations.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • Versatile: Equipped with a liquid shutoff assembly -- suitable for wet and dry wet applications.
  • Compatible: Backwards compatible with all existing Guardair pneumatic vacuum components including drums, covers, attachments and accessories.

Specifications

  • Includes
    (1) PowerQUAD 30-Gallon ATEX Vacuum Generating Head w/ 2” Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) 20/30/55 Gal Wire Cage Coalescing Filter, (1) Heavy-Duty, 18-Gauge, 30-Gallon Steel Drum, (1) 1/2” x 12' Static Conductive Air Supply Hose w/ 1/2" MNPT Swivel connectors, (1) 2" x 10' Static Conductive Vacuum Hose, (1) 4' Steel Wand w/ 12" Wide Aluminum Floor Tool, (1) 24" Metal Crevice Tool, (1) Drum Dolly w/ (4) 3" Diameter Steel Swivel Casters
  • Air Flow Volume
    20 - 60 cfm
  • Diameter Of Hose Connection
    2.0000 in
  • Decibel Rating
    85 - 88 dB
  • Height
    48.5000 in
  • Inlet size
    1/2 in
  • Length
    24.0000 in
  • Weight
    80.00 lb
  • Width
    24.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought