Motion
PQ30C200NEDPAD

GUARDAIR CORPORATION
PQ30C200NEDPAD

PowerQUAD 30 Gallon PulseAir Dust Extractor Kit w/ 2 in Inlet
Mi Item #15887909
MFR #PQ30C200NEDPAD
Price$5,184.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GUARDAIR CORPORATION
PQ30C200NEDPAD

PowerQUAD 30 Gallon PulseAir Dust Extractor Kit w/ 2 in Inlet
Mi Item #15887909
MFR #PQ30C200NEDPAD

Mfr description
PQ30C200NEDPAD POWERQUAD 30 GALLON PULSE
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,184.30/each

Specifications

Dimensions

  • Diameter Of Hose Connection
    2.0000 in
  • Height
    45.2500 in
  • Inlet Size
    1/2 in
  • Length
    24.0000 in
  • Weight
    86.00 lb
  • Width
    24.0000 in

Details

  • Air Flow Volume
    20 - 60 cfm
  • Decibel Rating
    85 - 88 dB
  • Includes
    (1) PowerQUAD 30-Gallon PulseAir Vacuum Generating Head w 2” Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) HEPA Cartridge Filter, (1) Washable Pre-Filter Bag, (1) Heavy-Duty, 18-Gauge, 30-Gallon Steel Drum, (1) 1/2” x 12' Static Conductive Air Supply Hose w/ 1/2” MNPT Swivel connectors, (1) 2" x 10' Static Conductive Vacuum Hose, (1) Drum Dolly w/ (4) 3" Diameter Steel Swivel Casters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)