Motion
PQ30H200K
PowerQUAD 20/30 Gallon Vacuum Generating Head Kit w/ 2 in Inlet
MI ITEM #15887913
MFR #PQ30H200K
List Price$2,522.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerQUAD 20/30 Gallon Vacuum Generating Head Kit w/ 2 in Inlet
MI ITEM #15887913
MFR #PQ30H200K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,522.53/each for your price

Overview

Mfr description
PQ30H200K POWERQUAD 20/30 GALLON VACUUM
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • Versatile: Equipped with a liquid shutoff assembly -- suitable for both wet and dry wet applications.
  • Compatible: Backwards compatible with all existing Guardair pneumatic vacuum components including drums, covers, attachments and accessories.

Specifications

  • Includes
    (1) PowerQUAD 20 or 30-Gallon Vacuum Generating Head w/ 2” Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) 20/30/55 Gal Wire Cage Coalescing Filter, (1) 2" x 10' Standard Duty Vacuum Hose, (1) 4' Steel Wand w/ 12" Wide Aluminum Floor Tool, (1) 24" Metal Crevice Tool
  • Height
    23.0000 in
  • Length
    24.0000 in
  • Width
    24.0000 in
  • Weight
    38.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought