Motion
PQ55C150ATEX
PowerQUAD 55 Gallon ATEX Vacuum Kit w/ 1.5 in Inlet
MI ITEM #15887915
MFR #PQ55C150ATEX
Price$5,180.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerQUAD 55 Gallon ATEX Vacuum Kit w/ 1.5 in Inlet
MI ITEM #15887915
MFR #PQ55C150ATEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,180.57/each

Specifications

Dimensions

  • Height
    48.5000 in
  • Length
    28.0000 in
  • Weight
    95.00 lb
  • Width
    28.0000 in

Details

  • Includes
    (1) PowerQUAD 55-Gallon ATEX Vacuum Generating Head w 1.5” Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) 20/30/55 Gal Wire Cage Coalescing Filter, (1) Heavy-Duty,19-Gauge, 55-Gallon Steel Drum, (1) 1/2” x 12' Static Conductive Air Supply Hose w/ 1/2” MNPT Swivel connectors, (1) 1-1/2" x 10' Static Conductive Vacuum Hose, (1) 4' Steel Wand w/ 12" Wide Aluminum Floor Tool, (1) 24" Metal Crevice Tool, (1) Drum Dolly w/ (4) 3" Diameter Steel Swivel Casters

Overview

Mfr description
PQ55C150ATEX POWERQUAD 55 GALLON ATEX VA
  • ATEX Certified: Meets European ATEX Directives -- suitable for use in the following hazardous locations: Class I Division 1** Groups A, B, C, D T6 / Class II Division 1 Groups E, G, T6 / Class III ** Zone 1 only
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords -- safe in wet, dry, or hazardous locations.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • Versatile: Equipped with a liquid shutoff assembly -- suitable for wet and dry wet applications.
  • Compatible: Backwards compatible with all existing Guardair pneumatic vacuum components including drums, covers, attachments and accessories.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought