Motion
PQ55H200
PowerQUAD 55 Gallon Vacuum Generating Head w/ 2 in Inlet
Mi Item #15887923
MFR #PQ55H200
Price$1,654.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerQUAD 55 Gallon Vacuum Generating Head w/ 2 in Inlet
Mi Item #15887923
MFR #PQ55H200

Mfr description
PQ55H200 POWERQUAD 55 GALLON VACUUM GENE
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,654.68/each

Specifications

Dimensions

  • Height
    23.0000 in
  • Length
    28.0000 in
  • Weight
    33.00 lb
  • Width
    28.0000 in

Details

  • Includes
    (1) PowerQUAD 55-Gallon Vacuum Generating Head w/ 2” Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) 20/30/55 Gal Wire Cage Coalescing Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)