Motion
PQ635H
Vacuum Cleaner Filter & Bag - Bag Type: Filter | Pre-Filter
MI ITEM #15887925
MFR #PQ635H
Price$662.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Cleaner Filter & Bag - Bag Type: Filter | Pre-Filter
MI ITEM #15887925
MFR #PQ635H

Mfr description
PQ635H POWERQUAD HEPA FILTER W/ PRE-FILT
  • Filtration Media: Micro glass
  • Efficiency Rating: 0.3 microns @ minimum 99.97% efficiency
  • Galvanized carbon steel cage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.65/each

Specifications

Dimensions

  • Height
    10.5000 in
  • Length
    12.2000 in
  • Weight
    4.00 lb
  • Width
    10.5000 in

Details

  • Accessory Type
    Bag
  • Bag Type
    Pre-Filter
  • Filter Type
    HEPA Filter
  • Includes
    (1) HEPA Cartridge Filter, (1) Cloth Pre-filter Bag
  • Material
    Galvanized Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)