Overview
Mfr description
PQ638 POWERQUAD 20/30/55 GALLON LIQUID S
- Wire cage with internal float ball
Specifications
- Length6.8000 in
- Height11.2000 in
- Width6.8000 in
- Includes(1) 20/30/55 Gal Wire Cage Coalescing Filter, (1) Installation Hardware, (1) Wire Cage, (1) Ball Float
- Weight0.70 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data